Scott® Green Certified Foam Skin Cleanser (Green Seal), KIMBERLY-CLARK PROFESSIONAL®
Catalog # 10142-098
Supplier: Kimberly-Clark
Specifications
- Capacity:1000 ml (34 oz.)
- Color:Clear
- Description:Green certified foam skin cleanser (green seal)
- Environmentally Preferable:
- Cat. No.:10142-098
- For use with:Scott® Essential Manual Skin Care Dispensers
- Supplier no.:91565
Specifications
About this item
The Green Certified Foam Skin Cleanser (Green Seal) is a quality innovative product, that sets the environmental standard for institutional hand cleaners, based on lower human and aquatic toxicity as well as reduced smog production potential
The high capacity 1000 mL and 1200 mL cassette refills are easy to load and click into place.
Less refilling and maintenance time. Easy recycling once pump is removed.
Clear color and fragrance-free. Designed as a sealed system to eliminate the threat of contamination.
Certifications: Green Seal™; NSF E-1, CFIA Accepted.