16-Compartment Safety Glasses Holder, PVC, TrippNT
Catalog # 10012-866
Supplier: TrippNT
Minority or Woman-Owned Business Enterprise
Small Business Enterprise
Specifications
- Dispenser type:Floor-standing
- Material:PVC
- No. of Compartments:16
- PPE type:Safety glasses
- Description:Holder for safety glasses or goggles with equally-sized 16 compartments
- Environmentally Preferable:
- Weight:2 kg (5 lbs.)
- Cat. No.:10012-866
- W×D×H:46×33×20 cm (18×13×8")
- Supplier no.:50059
Specifications
About this item
White PVC 16-compartment safety glasses holder mounts on wall or sits on a bench.
- Made of durable, sturdy PVC construction that won't scratch glasses
- Fits larger goggles too