Masterflex® Chemically Inert Metering Valve, 300 L/min Air and 9 L/min Water
Catalog # MFLX06394-16
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Model:
- 06394-16
- 06394-00
- 06394-02
- 06394-04
- Max. pressure:
- 5,2 bar (75 psi)
- 5,2 bar (75 psi)
- 5,2 bar (75 psi)
- 5,2 bar (75 psi)
- Max. temperature:
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- 65 °C (150 °F)
- Orifice:
- 6 mm (0,25")
- 3,18 mm (0,125")
- 3,18 mm (0,125")
- 3,18 mm (0,125")
- Wetted materials:
- PTFE
- PCTFE and PTFE
- PCTFE and PTFE
- PCTFE and PTFE
- Warranty:
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Easily meter corrosive fluids or gases.
- Just turn—eight turns fully open or close valv
Excellent for metering corrosive fluids and gases — all wetted parts are CTFE and PTFE. Eight turns will fully open or close valves. Maximum pressure is 75 psi and maximum temperature is 150 °F (93 °C); orifice size is 1/4".
- Connection Type:NPT(F)
- Port Size:0,375 NPT(F)
- Max. pressure:5,2 bar (75 psi)
- Description:Chemically Inert Metering Valve, 300 L/min Air and 9 L/min Water
- Seq:04
- Environmentally Preferable:
- Model:06394-16
- Wetted materials:PTFE
- Max. temperature:65 °C (150 °F)
- Warranty:1 year
- Orifice:6 mm (0,25")
- Pk:1
- Housing material:PTFE
- Cv:0,765
- Inlet port:3/8" NPT(F)
- Max. flow rate for air:300000 ml/min (300 L/min)
- Max. flow rate for water:9000 ml/min (9 L/min)
- Outlet port:3/8" NPT(F)
Frequently Bought Together