Order Entry
United Kingdom
ContactUsLinkComponent
ChemFluor PTFE Tubing, 1/4" ID x 3/8" OD; 50 ft/Pk
ChemFluor PTFE Tubing, 1/4" ID x 3/8" OD; 50 ft/Pk
Catalog # MFLX96000-14
CE certificate
undefined
ChemFluor PTFE Tubing, 1/4" ID x 3/8" OD; 50 ft/Pk
Catalog # MFLX96000-14
CE certificate
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Length per pack:
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • 15,2 m (50 ft.)
  • Max. pressure:
  • 7,2 bar (104 psi)
  • 6,4 bar (78 psi)
  • 4,3 bar (63 psi)
  • 8,6 bar (125 psi)
  • 3,6 bar (52 psi)
  • 2,7 bar (39 psi)
  • 4,3 bar (63 psi)
  • 3,6 bar (52 psi)
  • 5,4 bar (78 psi)
  • 10,8 bar (156 psi)
  • 8,1 bar (117 psi)
  • 10,8 bar (156 psi)
  • Max. temperature:
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • 287 °C (550 °F)
  • Min. temperature:
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • –267 °C (–450 °F)
  • Regulatory approvals:
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • FDA
  • Sterilisation method autoclave:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • No
  • Working pressure:
  • 7,2 bar (104 psi)
  • 6,4 bar (78 psi)
  • 4,3 bar (63 psi)
  • 8,6 bar (125 psi)
  • 3,6 bar (52 psi)
  • 2,7 bar (39 psi)
  • 4,3 bar (63 psi)
  • 3,6 bar (52 psi)
  • 5,4 bar (78 psi)
  • 10,8 bar (156 psi)
  • 8,1 bar (117 psi)
  • 10,8 bar (156 psi)
  • Warranty:
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • 6 Months
  • Currently Viewing

Specifications

About this item

Be more flexible.

  • Ideal for general-purpose, single-use, and extended fluid path applications
  • 1/4 x 3/8" tubing size

Applications: Chemical transfer and pharmaceutical processes.
Characteristics: Most flexible fluoropolymer. Excellent chemical compatibility. Translucent.
Certification: FDA compliant.
Temperature range: –450 to 550 °F (–268 to 288 °C).
Sterilize: Autoclave, ethylene oxide, or dry heat.

  • Tubing ext.Ø:
    9,6 mm (0,375")
  • Tubing int.Ø:
    6,4 mm (0,25")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    7,2 bar (104 psi)
  • Max. temperature:
    287 °C (550 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, PTFE, 1/4" ID x 3/8" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –267 °C (–450 °F)
  • Warranty:
    6 Months
  • Working pressure:
    7,2 bar (104 psi)
  • Clarity:
    Translucent
  • Tubing material:
    PTFE
  • Pk:
    50 Feet
Frequently Bought Together