CO₂ incubators, MCO series, PHCbi
Supplier: PHC Corporation
Certificates
About this item
MCO incubators maintain a constant germicidal protection with inCu saFe™ a copper-enriched stainless steel interior chamber, HEPA filters and SafeCell™ UV (ultra-violet lamp, integrated in MCO-20AIC but optional for MCO-5AC). MCO-5AC and MCO-15AC utilise Thermal Conductivity (TC) sensors to monitor CO₂ levels whereas MCO-20AIC has unique ceramic-based IR Infrared sensors that deliver accurate CO₂ control with faster recovery after a door opening. Units with user-friendly design, accessories can be easily removed, reversible inner and outer doors, LED digital control and Ø 30 mm access port.
- Improved temperature stability with PID control, three-way independent heaters and DHA (direct heat and air jacket) system
- Space-saving by simply stacking two (all models) or three units (MCO-5AC) using a metal fixing
- Humidity is 95 ±5% via natural vaporisation of water in the humidity pan
- Optical water sensor on humidity pan warns of a low water level (all except MCO-15AC)
- High/low temperature alarm, CO₂ deviation, door ajar, water level, independent over-heat protection and Multi-Gas (M) models have UV lamp failure alarm
Delivery: Supplied with copper-enriched stainless steel shelves. Other models available on request for details please contact your local Avantor sales office.
Specifications
- Catalog No:
- SANYMCO-170-AC-PE
- 390-0979
- Model:
- MCO-170AIC-PE
- MCO-230AIC-PE
- Temperature fluctuation (time):
- @ 37 °C: ±0,1 °C
- @ 37 °C: ±0,1 °C
- Temperature variation (spatial):
- ±0,25 °C @ 37 °C
- ±0,25 °C @ 37 °C
- Recovery time after 30 second door opening at 37 °C:
- 20 min
- Capacity:
- 165 L
- 230 L
- Convection type:
- Direct heat and air jacket
- Direct heat and air jacket
- CO₂ range:
- 0 - 20%
- 0 - 20%
- CO₂ recovery time after 30 second door opening at 5 Vol.% CO₂:
- 6 min
- Shelves supplied (max.):
- 4 (10)
- 4 (15)
- Int. W×D×H:
- 490×523×665 mm
- 643×523×700 mm
- Ext. W×D×H:
- 620×730×905 mm
- 770×730×905 mm
- Energy consumption:
- 430
- Sound level:
- 29 dB(A)
- 25 dB(A)
- Temperature range:
- Ambient +5…50 °C
- Ambient +5…50 °C
- Humidity:
- 95 ±5% RH
- 95 ±5% RH
- Weight:
- 80 kg
- 90 kg
Specifications
Frequently Bought Together