High visibility rain jacket, Unzen 3720
: SIOEN
Waterproof and windproof rain jacket made of Flexothane Classic: 100% polyamide knitting with 100% PU coating. With high frequency welded seams.
- High wearing comfort: lightweight and noiseless
- Fixed hood, zip closure under flap with press studs
- Two patched pockets
- Raglan sleeves, narrowing by press studs
- Underarm ventilation
Weight: 180 g/m²
: EN 471 (3-2), EN 343 (3-2)
- Catalog No:
- SIOE3720/FY1/M
- SIOE3720/FC1/2XL
- SIOE3720/FC1/1XL
- SIOE3720/FC1/L
- SIOE3720/FC1/M
- SIOE3720/FC1/S
- SIOE3720/FY1/2XL
- SIOE3720/FY1/1XL
- SIOE3720/FY1/3XL
- SIOE3720/FY1/L
- SIOE3720/FC1/3XL
- SIOE3720/FY1/S
- Model:
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- 3720 Unzen
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Rain (waterproof)
- Gender:
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Unisex
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Flexothane Classic: 100% polyamide knitting with 100% PU coating
- Weight:
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
- 180 g/m²
Frequently Bought Together