Multi-roll tape dispenser, SP Bel-Art
817-1390
- Weight:2,3 kg
- Colour:Red/white
- Description:Multiroll tape dispenser
- W×D×H:260×150×110 mm
- Environmentally Preferable:
- Pk:1
Write-On™ labeling tape or any tape with a 76 mm internal diameter will fit on the drum.
- Mix colours with different widths
- Flat writing surface helps make neater labels
- Heavy steel base coated for easy cleaning and rubber feet to stop sliding
: The tapes need to be ordered separately.