Order Entry
United Kingdom
ContactUsLinkComponent
HERAcell® i CO₂ Incubators
HERAcell® i CO₂ Incubators
Supplier:  Thermo Scientific
Certificates
undefined
HERAcell® i CO₂ Incubators
Supplier:  Thermo Scientific

Specifications

  • Catalog No:
  • 390-1358
  • 390-1445
  • 390-1359
  • 390-1360
  • 390-1357
  • Model:
  • HERAcell® 150i
  • HERAcell® 150i Dual stack
  • HERAcell® 240i
  • HERAcell® 240i
  • HERAcell® 150i
  • Temperature fluctuation (time):
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • ±0,1 °C @ 37 °C
  • Temperature variation (spatial):
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • ±0,5 °C
  • Capacity:
  • 150 L
  • 2×150 L
  • 240 L
  • 240 L
  • 150 L
  • Convection type:
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • Air jacket system
  • CO<sub>2</sub> control (%):
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • ±0,1
  • CO₂ range:
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • 0 - 20%
  • Shelves supplied (max.):
  • 3 (10)
  • 3 (10)
  • 3 (12)
  • 3 (12)
  • 3 (10)
  • Int. W×D×H:
  • 470×530×607 mm
  • 2×(470×530×607) mm
  • 607×583×670 mm
  • 607×583×670 mm
  • 470×530×607 mm
  • Ext. W×D×H:
  • 637×782×867 mm
  • 637×782×1734 mm
  • 780×834×934 mm
  • 780×834×934 mm
  • 637×782×867 mm
  • Nominal power consumption:
  • 580 W
  • 580 W
  • 640 W
  • 640 W
  • 580 W
  • Temperature range:
  • Ambient +3…55 °C
  • Ambient +5…55 °C
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Ambient +3…55 °C
  • Humidity:
  • 95 ±3 % RH
  • 95 ±3 % RH
  • 95 ±3 % RH
  • 95 ±3 % RH
  • 95 ±3 % RH
  • Weight:
  • 70 kg
  • 141 kg
  • 81 kg
  • 81 kg
  • 70 kg

Specifications

Related Information

Product Information

Frequently Bought Together