Scoops, rectangular, SP Bel-Art
Catalog # BELAF367580000
Supplier: Bel-Art Products, a Part of SP
Specifications
- Width:148 mm
- Capacity:2000 ml
- Colour:White
- Length:349 mm
- Environmentally Preferable:
- Pk:6
Specifications
About this item
PP, rectangular. These sampling scoops are designed for retrieving samples from a larger source. Excellent for scooping anything from bulk powder to ice.
- Looped handle for hanging
- Rounded corners for easy cleaning
- Holds approximately 2 liters (½ gallon)
- Made from rigid PP