Order Entry
United Kingdom
ContactUsLinkComponent
 
Silver nitrate 99.85% for analysis
 
undefined
Silver nitrate 99.85% for analysis

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White Crystalline powder or crystals
  • Loss on drying:
    ≤0.1 % (1 g, 70°C, 2 h)
  • Titration with HCl:
    ≥99.80 %
  • Chloride (Cl):
    ≤5 ppm
  • Nitrite (NO2):
    ≤10 ppm
  • Cadmium (Cd):
    ≤1 ppm
  • Calcium (Ca):
    ≤10 ppm
  • Chromium (Cr):
    ≤1 ppm
  • Copper (Cu):
    ≤1 ppm
  • Iron (Fe):
    ≤1 ppm
  • Lead (Pb):
    ≤1 ppm
  • Manganese (Mn):
    ≤1 ppm
  • Nickel (Ni):
    ≤1 ppm
  • Zinc (Zn):
    ≤1 ppm

 

 

Frequently Bought Together