Weight set, for use with Triple Beam balances
Catalog # 611-0596
Supplier: OHAUS
Specifications
- Weight set:500 g; 1000 g
- Description:Weight set, incl. 2 x 1 kg and 1 x 500 g weights
- Environmentally Preferable:
- Pk:1
Specifications
About this item
Counterweight set, including 2 x 1 kg and 1 x 500 g weights.