Order Entry
United Kingdom
ContactUsLinkComponent
 
Cyclohexene 99% stabilised, pure
 
undefined
Cyclohexene 99% stabilised, pure
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear colorless Liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.4450 to 1.4480 (20°C, 589 nm)
  • GC:
    ≥98.5 %
  • Stabilizer:
    Approx. 100 ppm 2-tert-Butyl-4-methylphenol

 

 

Frequently Bought Together