Cryostats, CM1950
Supplier: LEICA MICROSYSTEMS
Certificates
About this item
The CM1950 cryostats are designed to provide maximum protection from these risks at all stages of the sectioning process.
- Certified UVC disinfection of exposed surfaces and air within the cryochamber at cold temperatures
- AgProtect™ antimicrobial nanosilver coating on the outside surfaces of the cryostat
- Ergonomic exterior cabinet design with rounded edges and comfortable working height and optional ergonomic chair and foot rest
- Section waste is easily removed by using optional Section Waste Removal System during trimming with the magnetised nozzle, or during extensive cleaning with the flexible hose
- Solid waste is collected in a concealed primary filter system and air is filtered through a HEPA filter for added safety
- Liquid condensate is collected in a condensate bottle for safer disposal
Section thickness range: Standard range 1 to 100 μm in 0,5 µm increments
Cutting stroke: 59 mm
Max specimen size: 50×80 mm
Specifications
- Catalog No:
- 720-2263
- Max. specimen size:
- 50×80 mm
- Cutting stroke:
- 59 mm
- Cutting thickness:
- 1 - 100 μm
- Increments:
- 0,5 µm
- Electrical:
- 230 V/50 Hz
- W×D×H:
- 835×850×1215 mm
- Weight:
- 193 kg
Specifications
Frequently Bought Together