Order Entry
United Kingdom
ContactUsLinkComponent
 
Vanillic acid 97+%
 
undefined
Vanillic acid 97+%

 

  • Environmentally Preferable:

 

 

  • Appearance:
    White to yellow to beige Powder
  • Infrared spectrum:
    Conforms
  • Melting point:
    208 to 214 °C
  • HPLC:
    ≥97.0 %
  • GC:
    ≥99.0 %
  • Color scale:
    ≤50 APHA
  • Free acid:
    ≤0.5 % (as Crotonic acid)
  • Suitability:
    (for use with Dithizone) Passes test
  • Substance darkened by H2SO4:
    ≤5 APHA
  • Free chlorine:
    ≤5 ppm
  • Calcium (Ca):
    ≤0.1 ppm
  • Copper (Cu):
    ≤0.02 ppm
  • Iron (Fe):
    ≤0.1 ppm
  • Lead (Pb):
    ≤0.02 ppm
  • Magnesium (Mg):
    ≤0.05 ppm
  • Potassium (K):
    ≤0.1 ppm
  • Sodium (Na):
    ≤0.2 ppm
  • Zinc (Zn):
    ≤0.05 ppm
  • Impurity:
    ≤0.005 % Carbon tetrachloride
  • Total phosphorus (P):
    ≤0.1 ppm
  • Total silicon (Si):
    ≤0.05 ppm
  • Total sulfur (S):
    ≤0.5 ppm

 

 

Frequently Bought Together