Order Entry
United Kingdom
ContactUsLinkComponent
 
Methyl acetate 99%, extra pure
 
undefined
Methyl acetate 99%, extra pure
 

 

  • Environmentally Preferable:

 

 

  • Appearance:
    Clear liquid
  • Infrared spectrum:
    Conforms
  • Refractive index:
    1.3600 to 1.3620 (20°C, 589 nm)
  • Water:
    ≤0.05 % (K.F.)
  • GC:
    ≥98.5 %
  • Color scale:
    ≤10 APHA
  • Residue after evaporation:
    ≤0.001 %
  • Methanol:
    ≤0.7 % (GC)

 

 

Frequently Bought Together