Order Entry
United Kingdom
ContactUsLinkComponent
Baths, stirred, digital, Clifton, NE4-D series
Baths, stirred, digital, Clifton, NE4-D series
Supplier:  NICKEL ELECTRO
Certificates
undefined
Baths, stirred, digital, Clifton, NE4-D series
Supplier:  NICKEL ELECTRO

Specifications

  • Catalog No:
  • 462-0111
  • 462-0048
  • 462-0043
  • 462-0045
  • 462-0046
  • Model:
  • NE4-38D
  • NE4-8D
  • NE4-14D
  • NE4-22D
  • NE4-28D
  • Capacity:
  • 38 L
  • 8 L
  • 14 L
  • 22 L
  • 28 L
  • Temperature range:
  • RT* +5...99 °C
  • RT* +5...99 °C
  • RT* +5...99 °C
  • RT* +5...99 °C
  • RT* +5...99 °C
  • Temperature stability:
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • ±0,1 °C
  • Heating capacity:
  • 1,25 kW
  • 1,25 kW
  • 1,25 kW
  • 1,25 kW
  • 1,25 kW
  • Int. W×D×H:
  • 570×290×200 mm
  • 129×300×150 mm
  • 219×298×150 mm
  • 395×298×150 mm
  • 395×298×200 mm
  • Ext. W×D×H:
  • 715×330×235 mm
  • 271×332×170 mm
  • 361×332×170 mm
  • 537×332×170 mm
  • 537×332×240 mm
  • Weight:
  • 16 kg
  • 8,9 kg
  • 10,5 kg
  • 12,5 kg
  • 14,3 kg

Specifications

Lids

Product Information

Frequently Bought Together