Vacuum/pressure pumps
Catalog # 516-7546
Supplier: Cytiva (Formerly Pall Lab)
Specifications
- Vacuum:813 mbar
- Description:Vacuum/pressure pump
- Environmentally Preferable:
- Model:Vacuum/pressure pump
- Connection on pressure side (EX):Hose barb 9,52 mm
- Current consumption:1,9 A (50 Hz); 2,2 A (60 Hz)
- Diaphragms:Neoprene
- Final pressure (abs.):4200 mbar
- Motor:1/8 HP
- Power connection:230 V/50 - 60 Hz
- Weight:6,54 kg
- W×D×H:200×165×275 mm
- Housing material:Aluminium die-casting
- Pk:1
Specifications
About this item
This combined vacuum pump and compressed air supply is guaranteed oil and dust-free and helps to keep the entire laboratory spotlessly clean.
- Reduced risk of contamination; air seal between the pump and cylinder guarantees an oil- and dust-free vacuum/compressed air supply
- Features a diaphragm for cleaner, quieter operation
- Compact design frees up space in the laboratory
Filter elements: PU foam
Seals: stainless steel