VWR® Traceable®, Precision Digital Thermometer
Catalog # 620-2000
Supplier: VWR Collection
Specifications
- Range:−50…+150 °C
- Resolution:0,001 °C
- Weight:227 g
- W×D×H:89×32×140 mm
- Environmentally Preferable:
- Accuracy:±0,05 °C
- Pk:1
Specifications
About this item
This thermometer can record up to 50 temperature values per hour during a 24 hours time period. The membrane keys provide a splash-proof design for rough handling.
- Fast response probe updated three times per second
- Memory key to recall minimum/maximum readings
- 'HOLD' freeze function
Stainless steel probe (Ø×L: 3,2×160 mm) with 1,7 metre cable.
W×D×H: 89×32×140 mm
Weight: 227 g
Traceability to NIST and from ISO 17025 calibration laboratory accredited by A2LA. Conformity to International Temperature Standard, ITS-90.
Certifications: Traceability to NIST and from ISO/IEC 17025, ANSI/NCSL Z540-1 and 9001 calibration laboratory accredited by A2LA. Conformity to ITS-90.
Delivery: Supplied with PVC protective casing, Traceable® certificate of calibration, 9 volt battery and probe.