Overhead shaker, Reax 2
Supplier: Heidolph Instruments GmbH & Co.KG
Certificates
About this item
Overhead shaker with one dimensional swirling action, designed for homogeneous mixing, ideal for haematology, medical diagnostics, materials testing and biochemistry. Unit has an analogue dial for adjusting speed setting.
- Designed for continuous use
- Easy to change universal adapter means various vessels can be used
- Ideal for use under controlled conditions, can be used at 0 to 40 °C (80% relative humidity), in an incubator or cold room
IP protection class according to DIN EN 60529: IP 21
Complies with DIN 38414 part 4 - Determination of effluent in water
Certifications: Complies with DIN 38414 part 4 - Determination of effluent in water. IP protection class according to DIN EN 60529: IP 21.
Delivery: Supplied with non-slip rubber mat, please order required accessories separately.
Specifications
- Catalog No:
- 444-1455
- 444-1067
- 444-1113
- Model:
- Reax 2
- Reax 2
- Reax 2
- Shaking motion:
- Overhead
- Overhead
- Overhead
- Speed:
- 20 - 100 min⁻¹
- 20 - 100 min⁻¹
- 20 - 100 min⁻¹
- Max. load:
- 1 kg
- 1 kg
- 1 kg
- Power input:
- 27 W
- 27 W
- 27 W
- W×D×H:
- 510×235×180 mm
- 510×235×180 mm
- 510×235×180 mm
- Weight:
- 5,2 kg
- 5,2 kg
- 5,2 kg
Specifications
Frequently Bought Together