VWR® LB 400, Laboratory Blender
Supplier: VWR Collection
Certificates
About this item
Compact and easy to use blender, for sample volumes of 50 to 400 ml, efficiently blends solid or liquid samples in any sterile bags (plain or filter bags).
- Optimum extraction of microorganisms
- Samples are prepared quickly, ready for analysis, eliminating difficult cleaning steps
- Stainless steel door opens fully, allowing stainless steel blending chamber to be cleaned easily
- Safe and hygienic - minimum risk of infection, no risk of cross-contamination
- Lifetime resistant shock absorbers
Max./min. temperature: 40/5 °C
Specifications
- Catalog No:
- 710-0632
- 710-0922
- Model:
- LB 400
- LB 400 W
- Paddle speed:
- 240 min⁻¹, fixed speed: 8 strokes/s
- 240 min⁻¹, fixed speed: 8 strokes/s
- Timer:
- 30, 60, 90, 120, 150, 180, 210 s or continuous operation
- 30, 60, 90, 120, 150, 180, 210 s or continuous operation
- Power:
- Max. 300 W
- Max. 300 W
- W×D×H:
- 390×260×280 mm
- 390×260×280 mm
- Weight:
- 15 kg
- 15 kg
Specifications
Related Information
Straw pipettes for use with LB 400
Product Information
Frequently Bought Together