Liquid nitrogen storage vessels, TP
Supplier: Air Liquide
Certificates
About this item
Range of self-pressurised vessels used to store and draw off liquid nitrogen at low pressure. The operating head can be removed in a few seconds and is fitted with a pressure gauge and two safety valves.
- Liquid nitrogen is constantly available, simply by opening the valve
Light aluminium alloy construction.
Specifications
- Catalog No:
- 478-3150
- 478-0703
- 478-0701
- 478-3160
- 478-3152
- 478-0702
- Model:
- TP 60
- TP 60
- TP 100
- TP 100
- TP 35
- TP 35
- Capacity:
- 60 L
- 60 L
- 98 L
- 98 L
- 35 L
- 35 L
- Static holding time (days):
- 60
- 60
- 75
- 75
- 35
- 35
- Daily evaporation:
- 1 L
- 0,87 L
- 0,98 L
- 1,3 L
- 1 L
- 1 L
- Max. pressure:
- 0,5 bar
- 0,5 bar
- 0,5 bar
- 0,5 bar
- 0,5 bar
- 0,5 bar
- Max. flow:
- 3,5 l/min
- 3,5 l/min
- 5,2 l/min
- 5,2 l/min
- 2,4 l/min
- 2,4 l/min
- Ø neck:
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- 50 mm
- Int. height:
- 815 mm
- 815 mm
- 945 mm
- 945 mm
- 580 mm
- 580 mm
- Ø×H:
- 468×1080 mm
- 468×1080 mm
- 510×1213 mm
- 510×1213 mm
- 468×853 mm
- 468×853 mm
Specifications
Frequently Bought Together