About this item
The 5702 range of centrifuges is ideal for medical routine, clinical and biotechnology research.
- User friendly control panel with a small number of clearly labelled function keys and easy to read LCD display
- Speed can be set from 100 min⁻¹ to a maximum of 4400 min⁻¹
- Automatic, motorised lid locking
- Slow startup and braking through the SOFT function
- Stainless steel rotor chamber (rust-proof)
- FastTemp function for fast precooling (5702 R/RH)
- Active heating guarantees high temperature accuracy during the entire centrifugation cycle (only 5702 RH)
The heated and refrigerated centrifuge 5702 RH allows centrifugation under biological conditions to improve cell viability for more accurate results in downstream applications (e.g. cell cultivation). All centrifuges are designed for separating liquid substance mixtures with different densities, in particular, for processing and analysing samples from the human body in in-vitro diagnostic applications to ensure that the in-vitro diagnostic device can be used according to its intended purpose.
There are different rotor options available to accommodate any type of tube. Rotors, buckets and lids are autoclavable. The centrifuges have induction motors and a timer which can be set for up to 90 minutes or for continuous operation.
Specifications
- Catalog No:
- 521-0594
- 521-1141
- 521-0993
- 521-0134
- 521-0125
- 521-1148
- EPPE5702000.558
- EPPE5702000.510
- 521-1942
- Model:
- 5702 RH
- 5702
- 5702 R
- 5702 R
- 5702
- 5702 R
- 5702
- 5702
- 5702 R
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Max. capacity:
- 4×100 ml
- 4×100 ml
- 4×100 ml
- 4×100 ml
- 4×100 ml
- 4×100 ml
- 4×100 ml
- 4×100 ml
- 4×100 ml
- Max. speed:
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- 4400 min⁻¹
- Max. RCF:
- 3000 ×g
- 3000 ×g
- 3000 ×g
- 3000 ×g
- 3000 ×g
- 3000 ×g
- 3000 ×g
- 3000 ×g
- 3000 ×g
- Max. RCF - fixed angle rotor:
- 1900 ×g
- 1900 ×g
- 1900 ×g
- 1900 ×g
- 1900 ×g
- 1900 ×g
- 1900 ×g
- 1900 ×g
- 1900 ×g
- Refrigerated:
- Yes
- Yes
- Yes
- Yes
- Yes
- Temperature:
- –9...+42 °C
- —
- –9...+40 °C
- –9...+40 °C
- —
- –9...+40 °C
- —
- —
- –9...+40 °C
- Acceleration/braking time:
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- <25/25 s
- Timer:
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- 0 - 99 min, with continuous run function
- Noise level:
- <46 dB(A)
- <52 dB(A)
- <46 dB(A)
- <46 dB(A)
- <52 dB(A)
- <46 dB(A)
- <52 dB(A)
- <52 dB(A)
- <46 dB(A)
- Power supply:
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- 230 V, 50 – 60 Hz
- Power consumption:
- 380 W
- 200 W
- 380 W
- 380 W
- 200 W
- 380 W
- 200 W
- 200 W
- 380 W
- W×D×H:
- 380×580×260 mm
- 320×400×240 mm
- 380×580×260 mm
- 380×580×260 mm
- 320×400×240 mm
- 380×580×260 mm
- 320×400×240 mm
- 320×400×240 mm
- 380×580×260 mm
- Weight:
- 36 kg
- 20 kg
- 36 kg
- 36 kg
- 20 kg
- 36 kg
- 20 kg
- 20 kg
- 36 kg
- Environmental certification:
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001
- Renewable Energy Certificate, ISO 14001