VWR®, Shell Vials with PE Plug
Catalog # 548-0043
Supplier: VWR Collection
Specifications
- Cap included:Yes
- Cap Size:8 mm
- Ø×H:8,2×40 mm
- Capacity:1,00 ml
- Colour:Brown
- Description:Shell vials for Waters/Shimadzu with inner barrier for micro-insert
- Material:Glass
- Seq:05
- Environmentally Preferable:
- Cap type:Plug
- Pk:1.000
Specifications
About this item
These vials are for use on instruments from the following manufacturers: Alcott, Gilson, Shimadzu and, Waters® (Wisp 96 respectively 48-position carousel).
- Micro-insert can be fixed in PE plug, no spring required
- Star-shaped diaphragm enables easy penetration of the plug with an injection needle
- 1 ml shell vials with no inner barrier for micro-insert are more convenient to handle and safer to penetrate