Filter holders, Swinney, 13 mm
Supplier: Cytiva (Formerly Pall Lab)
Certificates
About this item
The 13 mm Swinney filter holders are economical for small volume (1 to 10 ml) filtration.
- Available in plastic or stainless steel
They are recommended for filtration of biologicals, ophthalmics, GC and HPLC samples, and lubricants that must be applied dust-free to critical parts. Their luer inlet and outlet fittings provide easy connections.
Materials of Construction Plastic 13 mm Swinney:
- Inlet/Outlet Housing and Support Screen: Celcons (acetal copolymer)
- Seal Washer: PTFE
Materials of Construction for Stainless Steel 13 mm Swinney:
- Body: Type 304 stainless steel
- Gaskets: PTFE
- Support Screen: Photoetched type 304 stainless steel
Specifications
- Catalog No:
- 516-9067
- 516-8941
- Filtration area:
- 0,8 cm²
- Dimensions:
- Overall length: 39 mm
Ø: 16 mm - Overall length: 35 mm
Ø: 16 mm
- Inlet/outlet connections:
- Standard female luer lock inlet/Male slip luer outlet
- Female threaded Luer/male slip Luer
- Material:
- Stainless steel
- Acetal polymer
- Max. operating pressure:
- 6,9 bar (690 kPa, 100 psi)
- 2,8 bar
Specifications
Frequently Bought Together