Centrifuge bottles, PPCO/HDPE/PC/FEP, with screw cap, Nalgene®
With screw closure.
When using the 250 ml bottles in the Sorvall GSA rotor, use adapter Cat. No. 525-2300. At maximum rated speeds, sealing cap assemblies are required, please see Cat. Nos. 525-2913, 525-2914 or 525-2915.
PPCO
Translucent, autoclavable. Excellent chemical resistance.
Withstands forces up to 13 200×g for 250 ml, 4800×g for 500 ml and 7100×g for 1000 ml.
HDPE
Translucent.
Withstands temperatures down to –100 °C and forces up to 8000×g.
PC
Transparent, autoclavable.
Withstands forces up to 27500×g for 250 ml, 13 700×g for 500 ml and 7100×g for 1000 ml.
FEP
Translucent, autoclavable. Resistant to acids, bases or solvents. Excellent for chloroform and phenol extractions.
Withstands temperatures from –100 to +150 °C and forces up to 4000×g.
- Catalog No:
- 525-2361
- 525-2316
- 525-2341
- 525-2313
- 525-2336
- 525-2314
- 525-2315
- 525-2335
- 525-2311
- 525-2333
- 525-2331
- Environmentally Preferable:
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Low Manufacturing Impact
- Environmental certification:
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- NAR Certificate of Retirement
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- NAR Certificate of Retirement
- IRECS; ISO 14001 (Certificate Registration No. EMS 752603)
Frequently Bought Together