Order Entry
United Kingdom
ContactUsLinkComponent
Boron trifluoride - methanol complex 20% in methanol, Sigma-Aldrich®
Boron trifluoride - methanol complex 20% in methanol, Sigma-Aldrich®
Supplier:  Merck
Certificates
Boron trifluoride - methanol complex 20% in methanol, Sigma-Aldrich®
Supplier:  Merck
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Solubility:
    (20 °C) (decomposition)
  • Vapor Pressure:
    4 hPa (20 °C)
  • Flash Point:
    16 °C
  • Explosion Limit:
    5.5 %(V) Methanol
  • Density:
    0.89 g/cm3 (20 °C)
  • Ignition Point:
    420 °C

Specification Test Results

Related Information

Certificates
Search by Lot Number
Frequently Bought Together