Order Entry
United Kingdom
ContactUsLinkComponent
Brady® BradyJet™ 7300 Colour Label Printers
Brady® BradyJet™ 7300 Colour Label Printers
Supplier:  Brady
New Product
Certificates
undefined
Brady® BradyJet™ 7300 Colour Label Printers
Supplier:  Brady
New Product

Specifications

  • Catalog No:
  • BRDY322658
  • BRDY322667
  • BRDY322666
  • BRDY322659
  • BRDY322661
  • BRDY176883
  • BRDY322660
  • Connections:
  • Cabled; ethernet; USB-C; USB host
  • Cabled; ethernet; USB-C; Wi-Fi; USB host
  • Cabled; ethernet; USB-C; Wi-Fi; USB host
  • Cabled; ethernet; USB-C; Wi-Fi; USB host
  • Cabled; ethernet; USB-C; USB host
  • Cabled; ethernet; USB-C; USB host
  • Cabled; ethernet; USB-C; USB host
  • Display:
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Colour LCD touchscreen; LED; 1024×800 pixels
  • Materials supported:
  • Continuous and die-cut
  • Continuous and die-cut
  • Continuous and die-cut
  • Continuous and die-cut
  • Continuous and die-cut
  • Continuous and die-cut
  • Continuous and die-cut
  • Memory:
  • 32 GB, expandable through USB
  • 32 GB, expandable through USB
  • 32 GB, expandable through USB
  • 32 GB, expandable through USB
  • 32 GB, expandable through USB
  • 32 GB, expandable through USB
  • 32 GB, expandable through USB
  • Model:
  • J7300-UK
  • J7300-W-UK-BWS
  • J7300-W-EU-BWS
  • J7300-W-UK
  • J7300-UK-BWS
  • J7300-EU
  • J7300-EU-BWS
  • Power supply:
  • AC adaptor
  • AC adaptor
  • AC adaptor
  • AC adaptor
  • AC adaptor
  • AC adaptor
  • AC adaptor
  • Printer:
  • Full colour
  • Full colour
  • Full colour
  • Full colour
  • Full colour
  • Full colour
  • Full colour
  • Print method:
  • Inkjet
  • Inkjet
  • Inkjet
  • Inkjet
  • Inkjet
  • Inkjet
  • Inkjet
  • Print resolution:
  • 4800 dpi
  • 4800 dpi
  • 4800 dpi
  • 4800 dpi
  • 4800 dpi
  • 4800 dpi
  • 4800 dpi
  • Print speed:
  • 5000/day
  • 5000/day
  • 5000/day
  • 5000/day
  • 5000/day
  • 5000/day
  • 5000/day
  • Print width:
  • 107,95 mm (max)
  • 107,95 mm (max)
  • 107,95 mm (max)
  • 107,95 mm (max)
  • 107,95 mm (max)
  • 107,95 mm (max)
  • 107,95 mm (max)
  • Supported OS:
  • Windows® 10
  • Windows® 10
  • Windows® 10
  • Windows® 10
  • Windows® 10
  • Windows® 10
  • Windows® 10
  • Temperature range:
  • –20...+60 °C storage; 5...35 °C operating
  • –20...+60 °C storage; 5...35 °C operating
  • –20...+60 °C storage; 5...35 °C operating
  • –20...+60 °C storage; 5...35 °C operating
  • –20...+60 °C storage; 5...35 °C operating
  • –20...+60 °C storage; 5...35 °C operating
  • –20...+60 °C storage; 5...35 °C operating
  • Width:
  • 376,30 mm
  • 376,30 mm
  • 376,30 mm
  • 376,30 mm
  • 376,30 mm
  • 376,30 mm
  • 376,30 mm
  • Depth:
  • 515,70 mm
  • 515,70 mm
  • 515,70 mm
  • 515,70 mm
  • 515,70 mm
  • 515,70 mm
  • 515,70 mm
  • Height:
  • 230,9 mm
  • 230,9 mm
  • 230,9 mm
  • 230,9 mm
  • 230,9 mm
  • 230,89 mm
  • 230,9 mm
  • Weight:
  • 16 kg
  • 16 kg
  • 16 kg
  • 16 kg
  • 16 kg
  • 16,33 kg
  • 16 kg

Specifications

Frequently Bought Together