Disposable paper sampling spoons, EcoTensil®
BELAH367401040
New Product
- Capacity:10 ml
- Description:Disposable sampling spoons
- Length:127 mm
- Material:Paper
- Environmentally Preferable:
- Pk:416
This paperboard product stores flat and easily folds into a functional spoon for sampling and retrieving materials in the laboratory.
- Coated to stand up to powders, gels, and semi-solids
- Use 50% - 90% less material and space than the same amount of plastic spoons
- Compostable (ASTM D6868) and recyclable at facilities where paper coffee cups are accepted
- Low cost way to go green in the laboratory
- Can be used as a weigh boat eliminating the need for glassine sheets
- Made in the USA
NOTE: EcoTensil® Spoons are not meant for measuring exact quantities of materials. The capacity given in the ordering table is the approximate capacity.