Rotary Evaporator RPM Regulated Vacuum Pump, Hei-VAC Vario Tec
Catalog # HEID591-00171-00
Supplier: Heidolph Instruments GmbH & Co.KG
Specifications
- Protection class:IP 20
- Description:Hei-VAC Vario Tec for Hei-VAP Expert Control / Hei-VAP Ultimate Control
- Environmentally Preferable:
- Model:Hei-VAC Vario Tec
- Suction capacity:1 m³/h
- W×D×H:156×236×196 mm
- Ultimate vacuum:without gas ballast: 12 mbar, with gas ballast: 20 mbar
- Connections:Coolant: hose nozzle DN 6 - 8 mm
- Operating temperature:10...40 °C
- Power input:160 W
- Pump:Diaphragm, two-stage
- Weight:4,3 kg
- Pk:1
Specifications
About this item
Hei-VAC Vario Tec for Hei-VAP expert control / Hei-VAP ultimate control.
- Combinable with a condenser
Recommended for solvents with low or medium boiling points.
Ordering information: Condenser is not included.