A great value addition to the multi-protection range, the S774 jacket is a lightweight, unpadded garment hosting a multitude of functional features and benefits.
- Lightweight and comfortable
- FR cotton lined for added warmth and comfort
- Knitted cuff for comfort and warmth
- External standards label for quick identification of protection levels
- Anti-static
- Taped seams to provide additional protection
- Premium sew on flame resistant reflective tape
This jacket is designed with four generous pockets to provide ample storage, including an internal chest pocket and a discreet phone pocket. It features a two-way zipper for quick and easy access, complemented by a pack-away hood that adds practicality to its design.
Flame-resistant treated waterproof fabric prevents water penetration. The breathable fabric draws moisture away from the body, keeping the wearer cool, dry, and comfortable.
Recommended for wet weather wear. Use this garment in environments requiring high visibility and reflective clothing.
It provides a bio motion tape pattern to improve recognition of human shape at distance and a radio loop for easy clipping of a radio.
- Catalog No:
- PRTWS774YER4XL
- PRTWS774ORRXXXL
- PRTWS774ORRXXL
- PRTWS774ORRXL
- PRTWS774ORRS
- PRTWS774YERXXXL
- PRTWS774ORRM
- PRTWS774YERXXL
- PRTWS774ORRL
- PRTWS774YERXL
- PRTWS774YERS
- PRTWS774YERM
- PRTWS774YERL
- PRTWS774YER5XL
- Model:
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- SS74
- Garment application:
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Outdoor
- Risk area:
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- HiVis
- Gender:
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- For men
- Sleeve or leg length:
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Long
- Closure type:
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Zip closure
- Fabric:
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Bizflame Rain HV: 98% polyester, 2% carbon fibre, PU coated
- Weight:
- 1,89 g/m²
- 1,78 g/m²
- 1,72 g/m²
- 1,63 g/m²
- 1,46 g/m²
- 1,78 g/m²
- 1,56 g/m²
- 1,72 g/m²
- 1,65 g/m²
- 1,78 g/m²
- 1,46 g/m²
- 1,55 g/m²
- 1,55 g/m²
- 1,99 g/m²