- Range:–90...+70 °C
- Resolution:0,1 °C
- Data memory - No. of readings:20000 readings using PDF and CSV (default); 35000 readings using PDF only (optional)
- Interface:
- Protection class:IP65
- Description:Dry ice/low temperature data logger, runtime: max. 90 days
- W×D×H:44×96×15 mm
- Environmentally Preferable:
- Start delay:1 min 24 h
- Shelf life:2 years
- Alarm:Max. 6 points
- Batteries:3,6 V lithium battery
- Software:Free tempbase-cryo software for windows
- Accuracy:±0,5 °C (–30...+70 °C) ±1,0 °C (others)
- Pk:1
Single-use dry-ice monitoring solution for direct measurements in ultra-low temperatures without accessories.
- Pre-programmed
- 90 days active runtime (restartable)
- Cost-effective and reliable
- Smart design, intuitive operation
- Waterproof and food grade packing
- No additional hardware required
- Detailed PDF and CSV report including graph and table
- Big LED Display for status monitoring
- Extended shelf-life of two years
Your tempmate.®-C1 can record temperatures as low as −90 °C and thus even provide a reliable overview of your dry ice transports. For this purpose, the entire device is developed in such a way that every single component, be it the electronics or the housing, can withstand extreme temperatures from −90 to +70 °C without any problems. The tempmate.®-C1 is fully configurable by the customer, allowing you to tailor it to your exact application. Start and stop modes, log interval and alarms, the device adapts to your needs and requirements. The 24 months shelf-life and up to 90 days runtime offer you a lot of freedom in scheduling your resources. Are you planning multiple deployments? Within the maximum of active 90 days, you can start and stop your tempmate.®-C1 multiple times.