The hermetically sealed stainless steel housing is water, germ and dust-proof. Operating temperatures for basic version up to 50 °C, for high temperature (HT) version up to 95 °C submerged in water baths, up to 200 °C in ovens.
- Maintenance and wear-free inductive drive
- 100% synchronised jerk-free mixing
- Submersible in water and oil baths
- Suitable for use in CO₂ incubator
SoftStart for reliable and safe acceleration of the stirring bar
QuickSet for setting of start and maximum speed
Storage of last working status when turning off
Digital display for speed setting (MIXcontrol 20/40)
IP protection class: IP 20
MIXcontrol 20. Speed range: 100 - 1600 min-1
Stainless steel control unit for connecting one MIXdrive stirrer. Power setting in four steps.
MIXcontrol 40. Speed range: 100 - 2000 min-1
Stainless steel control unit for connecting two MIXdrive stirrers. Power setting in ten steps.
MIXcontrol eco. Speed range: 120 - 1200 min-1
Control unit in plastic moulding for connecting one MIXdrive stirrer. Without QuickSet, memory function and display.
- Catalog No:
- 442-0787
- 442-0783
- 442-0784
- 442-0788
- 442-0785
- 442-0786
- Model:
- MIXdrive 15 HT
- MIXdrive 6 basic
- MIXdrive 15 basic
- MIXdrive 60 HT
- MIXdrive 60 basic
- MIXdrive 6 HT
- No. of stirring positions:
- 15; 65 mm between each
- 6; 130 mm between each
- 15; 65 mm between each
- 60; 32,5 mm between each
- 60; 32,5 mm between each
- 6; 130 mm between each
- Max. stirring capacity per stirrer H₂O:
- 3000 ml
- 3000 ml
- 3000 ml
- 500 ml
- 500 ml
- 3000 ml
- Power input:
- 40 W
- 40 W
- 40 W
- 40 W
- 40 W
- 40 W
- Plate material:
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Stainless steel
- Plate dimensions:
- 245×375 mm
- 245×375 mm
- 245×375 mm
- 245×375 mm
- 245×375 mm
- 245×375 mm
- W×D×H:
- 245×375×38 mm
- 245×375×38 mm
- 245×375×38 mm
- 245×375×38 mm
- 245×375×38 mm
- 245×375×38 mm
- Weight:
- 9,1 kg
- 9,4 kg
- 9,5 kg
- 8,4 kg
- 8,9 kg
- 9,0 kg