Cole-Parmer® SW-200 Slide Warmers
Catalog # ELET48573-06
Supplier: Cole-Parmer
Specifications
- Temp.:100 °C
- Description:Microscope slide warmer, holds 50 slides (1×3)
- Seq:02
- Environmentally Preferable:
- W×D×H:393×180×88 mm
- Pk:1
Specifications
About this item
Large capacity—holds up to fifty slides.
- Temperature range from ambient to 100 °C
- Drying bars included for easier slide drying
- Arrange slides in many different orientations
- Dark surface makes it easy to see samples
Slide warmer facilitates tissue mounting and slide staining procedures, and is specifically designed for chemical, biological, and bacteriological laboratories. Dehydrate and set adhesives or perform non-adhesive section mountings on warming deck. Front panel has temperature adjustment dial and two lights - one for when power is on and one for when heater is on.
Delivery: Four support rods and power cord with UK and US plug.