Order Entry
United Kingdom
ContactUsLinkComponent
Static ionizer, ION-100A
Static ionizer, ION-100A
Catalog # 611-3318
Supplier:  OHAUS
undefined
Static ionizer, ION-100A
Catalog # 611-3318
Supplier:  OHAUS

Specifications

  • Weight:
    1,2 kg
  • Description:
    ION-100A stand-alone ioniser
  • Seq:
    50
  • W×D×H:
    280×150×210 mm
  • Environmentally Preferable:
  • Pk:
    1

Specifications

About this item

Electrostatic charges on weighing containers and samples can result in false readings or instability as they create attractive and repulsive forces. The ION-100A is designed to be used in conjunction with an OHAUS balance to neutralise electrostatic charges that can lead to inaccuracies.

  • Increases the accuracy of lab measurements
  • Fan-free technology neutralises static with no sample disruption
  • Compact and versatile design; small footprint
  • Durable electrodes can be easily replaced

The ionizer neutralises the electrostatic charge between the test tube and the balance, increasing the accuracy of measurements - particularly with low-volume samples.