About this item
The VWR® Constant climate chambers with Peltier technology feature excellent variation and fluctuation values for temperature and humidity. They are energy efficient and environmentally friendly, with a low noise level, and they work almost vibration-free as no compressor is installed. These models, with forced air convection, provide a temperature range between 0 to +70 °C (max. 20 °C below ambient) and feature a stainless steel (DIN 1.4301) inner chamber and stainless steel housing, solid outer door and internal glass door. The PREMIUM models have an intuitive menu and user friendly software and a USB port with flash drive for data download to USB stick and for uploading programs. They can be connected to an Ethernet or Wi-Fi network for remote control from any computer, and users can receive notifications about selectable parameters via e-mail.
Maximum energy efficiency compared to climate chambers with compressor
- Multi-functional microprocessor controller with 7" full colour touch screen, gives overview of set and current parameters while running
- Access control via password login and administrator function to manage five user accounts
- 40 user-program memory, quick and easy change of parameters during a running program
- Multi-segment temperature/time profile (up to 100) with adjustable ramps
- Timer from 1 minute up to 366 days or continuous operation
- Adjustable over- and under-temperature safety thermostat Class 3.3 (DIN 12880), protects samples and the climate chamber
The CPR Premium Peltier-cooled climate chambers are specifically designed for stability studies according to ICH guidelines (Q1A) as well as stability tests for cosmetics and food. The large working range is also ideal for working materials testing and environmental tests in industry.
Temperature setting accuracy: 0,1 °C
Humidity setting accuracy: 0,1% RH
All models are equipped with a 30 mm access port on the left, door lock and external water tank (6 litre).
Safety features include audible and visible temperature alarms, power failure control system, open door alarm, temperature sensor fail alarm and auto-diagnostic function.
Units feature Premium Control Software that aids GLP compliance with password protection settings, events registry and an internal memory which stores up to 10000 data records for each user (stored for a maximum of 12 months). Users can see the values on the display or a PC in tabular or graphic form.
Specifications
- Catalog No:
- 390-1688
- 390-1687
- Model:
- CPR 750
- CPR 240
- Temperature range:
- 0…70 °C (max. 20 °C below ambient temperature)
- 0…70 °C (max. 20 °C below ambient temperature)
- Environmentally Preferable:
- Safer Human and Environmental Health
- Safer Human and Environmental Health
- Humidity range (RH):
- 10...90%
- 10...90%
- Capacity:
- 749 L
- 245 L
- Convection type:
- Thermoelectric technology for cooling and heating
- Thermoelectric technology for cooling and heating
- Max. load per shelf:
- 100 kg
- 25 kg
- Power consumption:
- 2700 W
- 2300 W
- Weight:
- 233 kg
- 117 kg
- Environmental certification:
- Refridgerant free cooling using Peltier thermoelectric module
- Refridgerant free cooling using Peltier thermoelectric module
Specifications
Related Information
VWR Constant Climate Chamber with Peltier Technology, CPR 750 Premium VWR Constant Climate Chambers with Peltier Technology, CPR 240 Premium VWR Constant Climate Chambers with Peltier Technology, CPR Premium Device Installation VWR Constant Climate Chambers with Peltier Technology, CPR Premium Program Creating VWR Constant Climate Chambers with Peltier Technology, CPR Premium Shelf Installation
Videos
VWR CPR Premium Series Climate Chambers