Order Entry
United Kingdom
ContactUsLinkComponent
Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, Avantor®
Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, Avantor®
Certificates
undefined
Masterflex® Transfer Tubing, Kynar Flex™ 2750 PVDF, Avantor®
Certificates

Specifications

  • Model:
  • 95100-09
  • 95100-11
  • 95100-05
  • 95100-07
  • 95100-15
  • 95100-19
  • 95100-13
  • 95100-01
  • 95100-03
  • 95100-21
  • Bend radius:
  • 63,5 mm (2,5")
  • 12,7 mm (0,5")
  • 25,4 mm (1")
  • 44,45 mm (1,75")
  • 50,8 mm (2")
  • 127 mm (5")
  • 25,4 mm (1")
  • 12,7 mm (0,5")
  • 19,05 mm (0,75")
  • 558,8 mm (22")
  • Clarity:
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • Translucent
  • GMP compliant:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Length per pack:
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • 15,24 m (50 ft.)
  • Max. pressure:
  • 5,79 bar (84 psi)
  • 17,93 bar (260 psi)
  • 8,69 bar (126 psi)
  • 6,96 bar (101 psi)
  • 9 bar (130 psi)
  • 6 bar (87 psi)
  • 12 bar (174 psi)
  • 31,1 bar (451 psi)
  • 11,58 bar (168 psi)
  • 4,48 bar (65 psi)
  • Max. temperature:
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • 135 °C (275 °F)
  • Min. temperature:
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • –40 °C (–40 °F)
  • Regulatory approvals:
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • FDA;USP
  • Sterilisation method EtO:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Sterilisation method gamma:
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Yes
  • Working pressure:
  • 5,79 bar (84 psi)
  • 17,93 bar (260 psi)
  • 8,69 bar (126 psi)
  • 6,96 bar (101 psi)
  • 9 bar (130 psi)
  • 6 bar (87 psi)
  • 12 bar (174 psi)
  • 31,1 bar (451 psi)
  • 11,58 bar (168 psi)
  • 4,48 bar (65 psi)
  • Warranty:
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect
  • Manufacturer defect

Specifications

Related Information

Frequently Bought Together