Masterflex® NSF-Approved Turbine Flowmeters, Avantor®
Designed for low-viscosity flow measurement in water and beverage applications.
- NSF Standard 61 listed—ideal for use with water sampling and processing applications
- Designed with 3/8” NPT(M) process connections
- Suitable for use with 1.8 to 16 cSt liquids
- Features an accuracy of ±2% of reading
Designed for low-flow OEM and pilot applications, these turbine flowmeters are highly accurate and repeatable and feature a Hall effect sensor for superior accuracy. The sensor’s standard power and output specifications make it easy to retrofit existing controllers and output to a PLC, recorder, or panel meter. The 316 stainless steel shaft coupled with Delrin® acetal bearings allows for accurate measurements during quick dispensing cycles. These low-cost units meet the requirements of NSF Standard 61, making them ideal for water or beverage dispensing applications or any application with water-based liquids.
- Environmentally Preferable:
- Catalog No:
- MFLX98516-90
- MFLX98516-92
- Accuracy:
- ±2% of reading
- ±2% of reading
- Input:
- 5 to 24 VDC
- 5 to 24 VDC
- Max. operating temperature:
- 80 °C (176 °F)
- 80 °C (176 °F)
- Wetted materials:
- Noryl, nylon, 316 SS, Delrin acetal
- Noryl, nylon, 316 SS, Delrin acetal
- Height:
- 62795"
- 62795"
- Warranty:
- 1 year
- 1 year
Frequently Bought Together