Order Entry
United Kingdom
ContactUsLinkComponent
Miniature Gear Pumps - Compact Plastic Head and Drive
Miniature Gear Pumps - Compact Plastic Head and Drive
Certificates
undefined
Miniature Gear Pumps - Compact Plastic Head and Drive
Restricted Products: To process your orders without delay, please provide the required business documentation to purchase this product.

To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:

  • • State issued document with your organization's Federal Tax ID Number
  • • State issued document with your organization's Resale Tax ID Number
  • • City or County issued Business License
  • • State Department of Health Services License
  • • Any other ID issued by the State that includes the business name & address

* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.

Specifications

  • Body material:
  • Acetal
  • Acetal
  • Duty cycle continuous:
  • Yes
  • Yes
  • Gear material:
  • Acetal
  • Acetal
  • Inlet connection:
  • 3/16" hose barb
  • 3/16" hose barb
  • Max. pressure:
  • 1,4 bar (21 psi)
  • 0,69 bar (10 psi)
  • Max. temperature:
  • 93 °C (200 °F)
  • 93 °C (200 °F)
  • Max. viscosity:
  • 200 cP
  • 200 cP
  • Outlet connection:
  • 3/16" hose barb
  • 3/16" hose barb
  • Particulates:
  • No
  • No
  • Power cord:
  • 8"cord, no plug
  • 12" leads, no plug
  • Relief valve:
  • No
  • No
  • Run dry:
  • No
  • No
  • Seal material:
  • Buna N
  • Buna N
  • Suction lift, dry:
  • 102 mm of H₂O (4" H₂O)
  • 102 mm of H₂O (4" H₂O)
  • Suction lift, wet:
  • 3048 mm of H₂O (120" H₂O)
  • 3048 mm of H₂O (120" H₂O)
  • Wetted materials:
  • 304 SS, PTFE
  • 304 SS, PTFE
  • Warranty:
  • 6 Months
  • 6 Months

Specifications

Frequently Bought Together