Friedman rongeur
Catalog # FSCI16000-14
Supplier: FINE SCIENCE TOOLS
Specifications
- Type:Curved
- Description:Friedman rongeurs, 2,5 mm cup diameter
- Length:130 mm
- Environmentally Preferable:
- Pk:1
Specifications
About this item
These rongeurs are made of stainless steel.
- Single joint action