Plus C8 columns, ZORBAX® Eclipse
Supplier: Agilent
Certificates
About this item
ZORBAX® Eclipse Plus HPLC columns are the ideal first choice for method development of all samples.
- High level of performance peak shape, efficiency, resolution, and lifetime with all sample types: acids, bases and neutrals
- Superior reproducibility with more rigorous QA/QC testing
- Improved, patented silica manufacturing with start-to-finish product control
- Three different reversed-phase chemistries are available (Eclipse Plus C18, Eclipse Plus C8 and Eclipse Plus Phenyl-Hexyl)
Eclipse Plus columns provide the ultimate in performance for silica-based columns. To achieve fast method development and superior productivity, choose an Eclipse Plus column with high-resolution 1,8 µm particles. For standard methods, conventional 5 µm Eclipse Plus Columns and Rapid Resolution 3,5 µm Eclipse Plus columns are best choices. With all particle sizes, easy method transfer is possible.
The reversed-phase chemistries are aligned with the Infinitylab Poroshell 120 EC-C18, EC-C8 and Phenyl-Hexyl chemistries, and HILIC Plus is very similar to InfinityLab Poroshell 120 HILIC.
Specifications
- Catalog No:
- HEWL959746-906
- HEWL959961-306
- Description:
- C8
- C8
- Carbon load:
- 7%
- 7%
- Endcapped:
- Double
- Double
- pH range:
- 2,0 - 9,0
- 2,0 - 9,0
- Surface area:
- 160 m²/g
- 160 m²/g
- Temperature limit:
- 60 °C
- 60 °C
- USP code:
- L7
- L7
Specifications
Frequently Bought Together