Carbon LC columns, Supel™, Supelco®
: Merck
Porous Graphitic Carbon (PGC) particle packed column for separating poorly retained, polar compounds.
- High column efficiency for polar compounds
- Temperature stabile up to 250 °C
Supel™ Carbon LC particles offer a unique retention mechanism that can retain polar compounds under reversed-phase conditions. This same retention mechanism can also lead to resolution of geometric isomers of compounds.
The use of a Supel™ Carbon LC 2,7 µm guard cartridge is recommended for the protection of your HPLC columns.
: Each package includes the related HPLC column as well as a test chromatogram. Guard cartridge kits include the appropriate Supel™ Carbon LC 2,7 µm guard cartrige as well as the necessary holder. A pack of three replacement guard cartriges are available as well.
- Catalog No:
- 59986-U
- 59987-U
- 59984-U
- 59996-U
- 59981-U
- 59997-U
- 59991-U
- 59998-U
- 59982-U
- 59988-U
- 59994-U
- 59989-U
- 59993-U
- 59995-U
- Application:
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Target analytes include polar compounds, non-polar compounds and structural isomers
- Max. pressure:
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- 600 bar
- pH range:
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- 1 - 14
- Surface area:
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- 155 m²/g
- Temperature limit:
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C
- 250 °C