Order Entry
United Kingdom
ContactUsLinkComponent
Orange II ≥85 % (dye content), certified by the Biological Stain Commission, Sigma-Aldrich®
Orange II ≥85 % (dye content), certified by the Biological Stain Commission, Sigma-Aldrich®
Certificates
Orange II ≥85 % (dye content), certified by the Biological Stain Commission, Sigma-Aldrich®
Certificates

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Appearance (Form):
    Powder
  • Infrared spectrum:
    Conforms to Structure
  • Wavelength, c = 0.01 g/L, H₂O:
    480 - 486 nm
  • Extinction Coefficient:
    ≥17000
  • Wavelength:
    307 - 313 nm
  • Biological Stain Commission, Commission Certified Number::
    Pass
  • Dye Content:
    ≥85%
  • Carbon:
    46.6 - 63.1%
  • Nitrogen:
    6.8 - 9.2%

Specification Test Results

Related Information

Frequently Bought Together