e.jet pump, Microsart®
181-0589
- Flow rate:>4,0 Nl/min
- Max. pressure:1,0 bar
- Protection class:III (protection type IP 64)
- Description:Microsart® e.jet fluid pump, 4 Nl/min.
- Seq:12
- Environmentally Preferable:
- Inlet/outlet connection:Quick connection on hose nipples for DN 10 tubing
- W×D×H:120×170×190 mm
- Max. vacuum:0,4 bar
- Operating temperature:+5 /+40 ˚C max. ambient temp.;+5 /+80 ˚C max. liquid temp.
- Weight:1,425 g
- Pk:1
The Microsart® e.jet is a laboratory vacuum pump which creates vacuum and concomitantly transfers the filtered liquid to waste.
- For vacuum filtration in microbiological analysis
Microsart® e.jet is ideal for sample preparation in microbiological analysis achieving a trans membrane pressure of 600 mbar and a flow rate of 4,0 Nl/min (4,0 Normlitre water displacement by air in 1 minute). Constant flow rates and a defined maximum vacuum guarantees smooth and reliable filtration.