VWR® Nitrile Light Long, Nitrile Gloves
Supplier: VWR Collection
Certificates
About this item
Light, ambidextrous, extended length gloves are ideal for food handling, catering and kitchen work, medical and lab applications, and other tasks with complex risks. The thin nitrile composition is free from phthalates, softeners and allergenic latex proteins.
- Non sterile, powder-free
- Low thickness and textured fingertips for excellent grip
- Particularly skin friendly for users with latex allergy
- Rolled cuffs minimise the risk of tearing
- Level 2 – AQL 1,5
Certifications: EN ISO 374-1 Type C, EN 374-5 VIRUS; Cat. III; AQL 1,5
Food contact approved.
Food contact approved.
Caution: Thickness is double measured, minimum values.
Specifications
- Catalog No:
- 112-6045
- 112-6047
- 112-6048
- 112-6046
- Ambidextrous / hand-specific:
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Ambidextrous
- Disposable / reusable:
- Disposable
- Disposable
- Disposable
- Disposable
- Latex / latex-free:
- Latex-free
- Latex-free
- Latex-free
- Latex-free
- Powdered / powder-free:
- Powder-free
- Powder-free
- Powder-free
- Powder-free
- Cuff style:
- Beaded
- Beaded
- Beaded
- Beaded
- Cuff thickness:
- 0,10 mm
- 0,10 mm
- 0,10 mm
- 0,10 mm
- Finger thickness:
- 0,24 mm
- 0,24 mm
- 0,24 mm
- 0,24 mm
- Palm thickness:
- 0,16 mm
- 0,16 mm
- 0,16 mm
- 0,16 mm
- EN norm:
- EN ISO 374-1 Type C, EN 374-5 VIRUS
- EN ISO 374-1 Type C, EN 374-5 VIRUS
- EN ISO 374-1 Type C, EN 374-5 VIRUS
- EN ISO 374-1 Type C, EN 374-5 VIRUS
- Food contact approved:
- +
- +
- +
- +
Specifications
Related Information
CoC VWR® Nitrile Gloves, Nitrile Light Long COC_VWRI112-6045_103DD092 COC_VWRI112-6045_104DD117 COC_VWRI112-6045_104DD121 COC_VWRI112-6045_105DD133
More
TDS Recommendation on Chemical Resistance for VWR Nitrile gloves TDS VWR Nitrile Long Cuff, Non Sterile, Powder Free Gloves
Datasheet
VWR Collection Gloves
Product Literature
Frequently Bought Together