About this item
The VACUU·SELECT controller simplifies your work and allows VARIO select chemistry pumping systems to deliver unparalleled precision. The pumps run whisper quiet and respond to demand in real time by matching pumping speed to process conditions. The intuitive VACUU·SELECT controller includes pre-defined applications for all common vacuum processes.
- Ultimate combination of speed controlled pumping and intuitive application-based control
- Simplify lab work with the VACUU·SELECT vacuum controller with graphic user interface and pre-defined applications
- Automatic boiling point detection and continuous optimisation of vacuum levels for quick process times
- Whisper quiet, low vibration operation and extra long service intervals
- Eco friendly: Extremely low power consumption and efficient solvent recovery
The inlet separator, made of glass with a robust protective coating, prevents particles and liquid droplets from entering the pump, preventing damage and extending pump life. And the exhaust vapour condenser allows for nearly complete recovery of solvents when used with a chilled water line or recirculating chiller for economical recycling and environmental protection.
PC 3001 VARIO select
Three-stage chemistry pumping unit with excellent vacuum performance and high effective suction capacity. Oil-free and suitable for even high boiling point solvents.
PC 3002 VARIO select
This two-stage MZ 2C VARIO pump at the core of the PC 3002 VARIO is suitable for work with most common solvents.
PC 3003 VARIO select
With its high pumping speed and deep ultimate vacuum, this pump is suitable for demanding applications with high boiling point solvents in low temperature conditions.
PC 3004 VARIO select
With its high pumping speed and deep ultimate vacuum, this pump is suitable for demanding applications with even high boiling point solvents.
Specifications
- Catalog No:
- 131-0014
- 131-0031
- 131-0054
- 131-0048
- Model:
- PC 3001 VARIO select (UK-plug)
- PC 3002 VARIO select (UK-plug)
- PC 3003 VARIO select (UK-plug)
- PC 3004 VARIO select (UK-plug)
- No. of stages:
- 3
- 2
- 4
- 3
- Flow rate:
- 33 L/min
- 47 L/min
- 47 L/min
- 77 L/min
- Vacuum:
- 4,0 mbar (3,0 torr), with gas ballast
- 12,0 mbar (9,0 torr), with gas ballast
- 1,5 mbar (1,12 torr), with gas ballast
- 3,0 mbar (2,2 torr), with gas ballast
- Ultimate vacuum:
- 2,0 mbar (1,5 torr)
- 7,0 mbar (5,0 torr)
- 0,6 mbar (0,45 torr)
- 1,5 mbar (1,1 torr)