Specifications
- W×D×H ext.:1030×882×1993 mm
- Noise level:52 dB (A)
- Capacity:729 l
- Description:Upright ULT freezer, VIP® ECO MDF-DU702VH-PE
- Environmentally Preferable:
- Model:MDF-DU702VH-PE
- Environmental certification:ENERGY STAR qualified
- Cat. No.:SANYMDF-DU702VH-PE
- Electrical:230 V, 50 Hz
- Refrigerant:HC
- Access ports:3
- Display:LCD touch screen
- Door type:1 outer door, 2 inner doors
- Material:Painted steel
- Shelves/drawers:3 shelves
- Weight:278 kg
- Insulation:Steel-framed, high impact plastic with foam-in place insulation
- Pk:1
- W×D×H int.:870×600×1400 mm
- Temperature:−50...−86 °C
Specifications
About this item
VIP® Series ultra-low temperature upright freezers are designed for safe, reliable storage of the most critical biologicals. Energy efficiency in VIP Series freezers is achieved through balanced temperature performance and power management.
- Reliable
- Maximum storage
- Minimal footprint
- VIP Plus insulation composite
- Uniform preservation
- Microprocessor controls and alarms
The advanced combination of cabinet design, electronics, refrigeration and critical components are engineered for enhanced security, performance and reliability. The VIP ECO ultra-low temperature freezer operates on natural refrigerants. The robust refrigeration system is powered by PHCbi engineered compressors. The system provides dependable cooling by balancing temperature performance and energy management. Reserve refrigeration power assures exceptional temperature recovery following door openings. VIP freezers have demonstrated >99% reliability with excellent performance history.
Inside-out engineering starts with a patented VIP Plus insulation composite which results in an efficient, thin-wall cabinet. Insulated inner doors improve temperature uniformity, minimize cold air loss during door openings and extend warm-up times during power outages. Integrated microprocessor-based controller and LED display include comprehensive setpoint, alarms, monitoring, diagnostic and communication features. This space saving cabinet design offers a reduced wall thickness for maximum interior volume.
Ideal for storage of DNA, RNA and other biological samples. The stainless steel framed, insulated inner doors with gasket seal firmly against the cabinet to help minimize change in interior temperatures during routine door openings. Inner door latches feature an ergonomic design for one-handed operation.