Order Entry
United Kingdom
ContactUsLinkComponent
Environmental safety cabinets, E-Classic
Environmental safety cabinets, E-Classic
Catalog # MSGA30628007
Supplier:  asecos
Environmental safety cabinets, E-Classic
Catalog # MSGA30628007
Supplier:  asecos

Specifications

  • Description:
    Environmental cabinet E.195.095, without interior equipment (sold separately) of 3×tray shelf and 1×bottom collecting sump STAWA-R, body gentian blue (RAL 5010) / doors light grey (RAL 7035)
  • Seq:
    02
  • W×D×H:
    950×500×1950 mm
  • Environmentally Preferable:
  • Doors:
    2 wing
  • Pk:
    1
  • Weight:
    125 kg
  • W×D×H int.:
    945×460×1845 mm

Specifications

About this item

Environmental cabinets are ideal for a safe and approved storage of water pollutant liquids in working areas.

  • Sheet-steel construction
  • Tall cabinet with wing doors
  • Robust construction and longevity
  • With cylinder locking (integrated in turning handle)
Ordering information: Interior equipment packages need to be ordered separately (not included). Please check the website or contact Avantor for further information.