Aerospace cleaning wipes, Sontara® AC™
Catalog # 115-0370
Supplier: CONTEC
Specifications
- Packed:250 per double pop-up box (125 per side), 1 box per case
- Colour:White
- L×W:300×420 mm
- Environmentally Preferable:
- Pk:250
Specifications
About this item
Sontara AC is a white non woven creped wipe made with 55% special cellulose and 45% polyester.
- Extremely low lint: Leave surfaces clean
- High strength, good absorbency and versatility
- Contain no binders, solvent resistant
- Durable: Wipes maintain their strength, even when wet
Ideal for a wide range of critical cleaning tasks essential to industries such as biotech, pharmaceutical and electronics, they are very effective in applications such as surface preparation for coatings, machining operations, and general maintenance. Also suitable for pre-painting tasks.