Order Entry
United Kingdom
ContactUsLinkComponent
 
Laboratory undercounter washers-dryer, ultima series
 
Laboratory undercounter washers-dryer, ultima series

 

  • Catalog No:
  • LANC01260210
  • LANC01260245
  • LANC01260209
  • LANC01260170
  • LANC01260146
  • LANC01260162
  • LANC01260145
  • LANC01260246
  • LANC01260163
  • LANC01260161
  • LANC01260147
  • LANC01260169
  • Model:
  • 815 LX
  • 820 LX
  • 815 LX
  • 810 LX
  • 810 LX
  • 810 LX
  • 810 LX
  • 820 LX
  • 810 LX
  • 810 LX
  • 810 LX
  • 810 LX
  • No. of washing levels:
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • 2
  • Controller/programs:
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Prolux controller/4
  • Control:
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Microprocessor
  • Dosing of chemicals:
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Automatic
  • Drainage:
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drain pipe Ø 40 mm
  • Drying power:
  • Drying by forced air chamber
  • Drying by forced air chamber, HEPA filtered air injectors
  • Drying by forced air chamber
  • Drying by forced air chamber, HEPA filtered air injectors
  • Temperature:
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • 95 °C
  • Water connection:
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • G 3/4" hose thread connection
  • Water consumption:
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • 12 l
  • W×D×H:
  • 609×739×850 mm
  • 909×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • 909×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • 609×739×850 mm
  • Chamber W×D×H:
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • 535×520×498 mm
  • Weight:
  • 85 kg
  • 115 kg
  • 85 kg
  • 85 kg
  • 85 kg
  • 85 kg
  • 85 kg
  • 115 kg
  • 85 kg
  • 85 kg
  • 85 kg
  • 85 kg

 

Frequently Bought Together