Order Entry
United Kingdom
ContactUsLinkComponent
Dicyclohexylamine for synthesis, Sigma-Aldrich®
Dicyclohexylamine for synthesis, Sigma-Aldrich®
Supplier:  Merck
Certificates
Dicyclohexylamine for synthesis, Sigma-Aldrich®
Supplier:  Merck

Specifications

  • Environmentally Preferable:

Specifications

Specification Test Results

  • Solubility:
    1 g/l (20°C)
  • Melting Point:
    -0.1 °C
  • Boiling Point:
    256 °C (1013 hPa)
  • Vapor Pressure:
    0.04 hPa (25 °C)
  • Flash Point:
    105 °C
  • Refractive Index:
    1.4842 (20 °C, 589 nm)
  • Explosion Limit:
    0.8 - 4.6 %(V)
  • Density:
    0.91 g/cm3 (20 °C)
  • pH:
    11 (1 g/l, H2O, 20 °C)
  • Ignition Point:
    240°C
  • Synonyms:
    DCHA
  • Hill Formula:
    C12H23N
  • Chemical Formula:
    (C6H11)2NH

Specification Test Results

Related Information

Frequently Bought Together